Shop All Trash Can Lids
Rubbermaid Commercial
Brute 32 Gallon Dome-shaped Lids, Gray, Plastic
Mfr # RCP263788GY
Zoro # G801847368
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2632
- Lid Shape Dome
- Color Gray
- Material Plastic
- Features Lightweight; Dent Resistant; Rust Resistant; Snaps On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP263788GY
- Zoro # G801847368
- UPC # 86876148695
- Country of Origin United States
- Category Trash Can Lids
Details
For Use With | 2632 |
Lid Shape | Dome |
Color | Gray |
Item | Brute 32 Gallon Dome-shaped Lids |
Material | Plastic |
Features | Lightweight; Dent Resistant; Rust Resistant; Snaps On |
Description
Dome-shaped lid is designed for Rubbermaid Brute 32 gallon waste containers (sold separately). All-plastic, professional-grade construction resists dents and will not rust, chip or peel. Lid snaps on easily and offers secure, stable stacking. Self-swing closing door allows easy trash disposal while keeping odors in and insects, water and rodents out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Daily Wood Cleaner, Spray Bottle (01182)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Red, polypropylene (56884)
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container Combo Top, 12.1" W/Dia, Blue (RCP1788372)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20 W/Dia, Blue, Plastic (261905BL)
- Rubbermaid Commercial Trash Can Lids