Shop All Trash Can Lids
Rubbermaid Commercial
Brute 32-Gallon Container Funnel Top Lids, 22.3" W/Dia, Gray, Plastic
Mfr # RCP3543GRACT
Zoro # G901846896
product price: $264.99
/pk 4, $66.25/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Commercial 32-Gal Brute Containers (2632)
- Lid Shape Round
- Color Gray
- Width/Diameter 22.3"
- Features Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Strong; Snaps On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP3543GRACT
- Zoro # G901846896
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22.3" |
Height | 5" |
Details
For Use With | Rubbermaid Commercial 32-Gal Brute Containers (2632) |
Lid Shape | Round |
Color | Gray |
Item | Brute 32-Gallon Container Funnel Top Lids |
Features | Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Strong; Snaps On |
Material | Plastic |
Description
Funnel top provides an attractive way to hide the refuse in your Rubbermaid Commercial 32-gallon Brute Containers (2632) and still offers hands-free trash disposal. Funnel design takes advantages of gravity's force to make sure trash slides through the small opening in the center. It also conceals waste from public view. All-plastic, professional-grade construction will not rust, chip or peel. It also resists dents. Strong lid snaps onto your container.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- EVRIHOLDER Mop Holder 5Position Wht (MH5-W)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, High Quality Resin Blend (1956187)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Brown, Resin, 2 Openings (FG256V00BRN)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- RUBBERMAID COMMERCIAL Trash Can Lid, 11.4 in W/Dia, Blue, Resin (FG267360BLUE)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- Rubbermaid Commercial Trash Can Lids