Shop All Trash Can Lids
Rubbermaid Commercial
Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic
Mfr # RCP3543GRA
Zoro # G801859026
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Commercial 32-gallon Brute Containers (2632)
- Lid Shape Round
- Color Gray
- Width/Diameter 22.3"
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP3543GRA
- Zoro # G801859026
- UPC # 86876023428
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22.3" |
Height | 5" |
Details
For Use With | Rubbermaid Commercial 32-gallon Brute Containers (2632) |
Lid Shape | Round |
Color | Gray |
Item | Brute 32-Gallon Container Funnel Top Lid |
Material | Plastic |
Features | Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Strong |
Description
Funnel top provides an attractive way to hide the refuse in your Rubbermaid Commercial 32-gallon Brute Containers (2632) and still offers hands-free trash disposal. Funnel design takes advantages of gravity's force to make sure trash slides through the small opening in the center. It also conceals waste from public view. All-plastic, professional-grade construction will not rust, chip or peel. It also resists dents. Strong lid snaps onto your container.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Shower, Tub & Tile Cleaner, 32oz, PK4 (ZUSTT32PF4)
- CAR DEALER DEPOT Magic Foam Eraser Sponge, 12 Per Pack (MS-12)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK (DIA 05020)
- BRIGHT AIR Super Odor Eliminator, Zesty Lemon and Lime, 14 oz Jar, PK6 (900248)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- RUBBERMAID COMMERCIAL Flat Lid For 40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG353900GRAY)
- RUBBERMAID COMMERCIAL 20.375 W/Dia, Blue, Plastic (FG270388BLUE)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Medium Density Polyethylene (FG461300BLA)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- Rubbermaid Commercial Trash Can Lids