Shop All Trash Can Lids
Rubbermaid Commercial
Brute 32-Gallon Container Flat Lids, Gray, Plastic
Mfr # RCP263100GYCT
Zoro # G301846984
product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid 2632 BRUTE Container
- Lid Shape Round
- Color Gray
- Material Plastic
- Features Strong; Snaps On; Rust Resistant; Chip Resistant; Dent Resistant; Self Draining; Peel Resistant; Stackable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP263100GYCT
- Zoro # G301846984
- Country of Origin United States
- Category Trash Can Lids
Details
For Use With | Rubbermaid 2632 BRUTE Container |
Lid Shape | Round |
Color | Gray |
Item | Brute 32-Gallon Container Flat Lids |
Material | Plastic |
Features | Strong; Snaps On; Rust Resistant; Chip Resistant; Dent Resistant; Self Draining; Peel Resistant; Stackable |
Description
Lid features a strong, snap-on design for secure fit and safe handling. All-plastic, professional-grade construction will not rust, chip or peel and even resists dents. Self-draining channels prevent water from pooling, reducing still-water buildup. Flat design with ridges is stable for stacking. Lid fits Rubbermaid Brute 32-gallon containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1250 ml Foam Hand Soap Cartridge (8811-03)
- BAG BUDDY Bag Holder, For 30 gal and 33 gal Bag, 16 in L 14 in W 23 in H, Steel, Silver (BB99191)
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- MR. CLEAN Floor Cleaner, Yellow (PGC02621)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- RUBBERMAID COMMERCIAL Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic (RCP265788GY)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Gray (RCP266400GY)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- Rubbermaid Commercial Trash Can Lids