Shop All Trash Can Lids
Rubbermaid Commercial
Brute 20-gallon Container Lid, Gray, Plastic
Mfr # RCP261960GYCT
Zoro # G301847028
product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Gray
- Material Plastic
- Features Snaps On; Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Stackable; Self Draining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261960GYCT
- Zoro # G301847028
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Gray |
Item | Brute 20-gallon Container Lid |
Material | Plastic |
Features | Snaps On; Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Stackable; Self Draining |
Description
Lid features a strong, snap-on design for secure and safe handling. All-plastic, professional-grade construction will not rust, chip or peel and even resists dents. Self-draining channels prevent water from pooling, reducing still-water buildup. Flat design is stable for stacking. Lid fits Rubbermaid Brute 20-gallon containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- ZOGICS Disinfectant Wipes Dispenser, Powder Coated Floor Dispenser (Z650B)
- RUG DOCTOR Carpet Oxy Deep 48Oz (05045)
- X-14 Mold and Mildew Stain Remover 16 oz (260749)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL Lid for 16 cubic ft truck, Black, Plastic (FG461500BLA)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- Rubbermaid Commercial Trash Can Lids