Shop All Trash Can Lids
Rubbermaid Commercial
Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic
Mfr # RCP261960GY
Zoro # G001847045
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Brute Container (2620)
- Lid Shape Round
- Color Gray
- Width/Diameter 19.9"
- Standards NSF 2, 21; USDA; Meat and Poultry Group
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261960GY
- Zoro # G001847045
- UPC # 86876191714
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 19.9" |
Length | 19.9" |
Height | 1.8" |
Details
For Use With | Rubbermaid Brute Container (2620) |
Lid Shape | Round |
Color | Gray |
Item | Brute 20-gallon Container Lid |
Standards | NSF 2, 21; USDA; Meat and Poultry Group |
Material | Plastic |
Features | Snaps On; Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Stackable; Crack Resistant; Fade Resistant; Warp Resistant; UV Resistant; Crush Resistant |
Description
Lid features a strong, snap-on design for secure and safe handling. All-plastic, professional-grade construction will not rust, chip or peel and even resists dents. Self-draining channels prevent water from pooling, reducing still-water buildup. Flat design is stable for stacking. Lid fits Rubbermaid Brute 20-gallon containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W (12G795)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL 120 gal Flat Trash Can Top, 30 in W/Dia, Black, Plastic, 0 Openings (FG9W7200BLA)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Driftwood (FG3975L1DWOOD)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- Rubbermaid Commercial Trash Can Lids