Shop All Buckets & Mop Pails
Rubbermaid Commercial
Brute 14-quart Round Bucket, 11.2" H, Red, Steel; Plastic
Mfr # RCP261400RD
Zoro # G607202354
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 14 qt
- Color Red
- Bucket/Pail Height 11.2"
- Material Steel; Plastic
- Features Rust Resistant; Heavy Duty; Stackable; Bend Resistant; Graduated; Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261400RD
- Zoro # G607202354
- UPC # 86876012910
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 11.2" |
Diameter | 12" |
Details
Bucket Capacity | 14 qt |
Color | Red |
Item | Brute 14-quart Round Bucket |
Material | Steel; Plastic |
Features | Rust Resistant; Heavy Duty; Stackable; Bend Resistant; Graduated; Handle |
Type | Bucket |
Description
Utility bucket features heavyduty, thick wall construction with moldedin gradations for accurate measuring It is ideal for mopping Nickelchromeplated steel handle resists rusting and bending Thick rim with supporting ribs allows easy nojam stacking Spout is builtin for easy pouring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection Paper, 35 in. x 144 ft. (35140/25)
- S.M. ARNOLD 14IN WIRE SCRATCH BRUSH 3 X 19 (85-605)
- KRAFT TOOL Performer Wood Concrete Finish Broom, 36 (CC256)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel (RCP261400GYCT)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic (RCP261400RDCT)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers