Shop All Buckets & Mop Pails
Rubbermaid Commercial
Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic
Mfr # RCP261400RDCT
Zoro # G102448776
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bucket Capacity 14 qt
- Color Red
- Bucket/Pail Height 11.2"
- Features Heavy Duty; Rust Resistant; Bend Resistant; Graduated; Stackable; Handle
- Material Steel; High-density Polyethylene (HDPE); Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261400RDCT
- Zoro # G102448776
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 11.2" |
Diameter | 12" |
Details
Bucket Capacity | 14 qt |
Color | Red |
Item | Brute 14-quart Round Bucket |
Features | Heavy Duty; Rust Resistant; Bend Resistant; Graduated; Stackable; Handle |
Material | Steel; High-density Polyethylene (HDPE); Plastic |
Type | Bucket |
Description
Utility bucket features heavy-duty, thick wall construction with molded-in gradations for accurate measuring. It is ideal for mopping. Nickel/chrome-plated steel handle resists rusting and bending. Thick rim with supporting ribs allows easy no-jam stacking. Spout is built-in for easy pouring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- DIVERSEY Floor Finish, 1 gal., 30 min. (04078.)
- RUG DOCTOR Rug Doctor 1672799 96 oz Oxy Deep Carpet Cleaner Liquid (1672799)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL 17 qt Gray, Plastic (FG261700GRAY)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- MILLER MFG Duraflex Pail 8 Qt. ROYAL (1126-RY)
- Rubbermaid Commercial Buckets & Mop Pails