Shop All Buckets & Mop Pails
Rubbermaid Commercial
Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel
Mfr # RCP261400GYCT
Zoro # G102448752
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 14 qt
- Color Gray
- Bucket/Pail Height 11.2"
- Type Bucket
- Material Plastic; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261400GYCT
- Zoro # G102448752
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 11.2" |
Diameter | 12" |
Details
Bucket Capacity | 14 qt |
Color | Gray |
Item | Brute 14-quart Round Bucket |
Type | Bucket |
Material | Plastic; Steel |
Features | Heavy Duty; Rust Resistant; Bend Resistant; Graduated; Handle; Stackable; Pour Spout |
Description
Utility bucket features heavy-duty, thick wall construction with molded-in gradations for accurate measuring. It is ideal for mopping. Nickel/chrome-plated steel handle resists rusting and bending. Thick rim with supporting ribs allows easy no-jam stacking. Spout is built-in for easy pouring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Side Brush (28096P)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- PROSKIT Mini, Vacuum Set (900-270)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL Executive 5-quart Heavy-duty Pail, 8.5" H, Black, Plastic; Polypropylene (RCP1857378CT)
- RUBBERMAID COMMERCIAL 1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic (FGQ95088YEL)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401103)
- Rubbermaid Commercial Buckets & Mop Pails