Shop All Buckets & Mop Pails
Rubbermaid Commercial
Brute 10-quart Utility Bucket, 10.2" H, Red, Steel; High-density Polyethylene (HDPE)
Mfr # RCP296300RDCT
Zoro # G702448787
product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 10 qt
- Color Red
- Bucket/Pail Height 10.2"
- Diameter 10.5"
- Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP296300RDCT
- Zoro # G702448787
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 10.2" |
Diameter | 10.5" |
Details
Bucket Capacity | 10 qt |
Color | Red |
Item | Brute 10-quart Utility Bucket |
Type | Bucket |
Material | Steel; High-density Polyethylene (HDPE) |
Features | Heavy Duty; Rust Resistant; Bend Resistant; Handle |
Description
Utility bucket features heavy-duty, thick wall construction with molded-in gradations for accurate measuring. Nickel/chrome-plated steel handle resists rusting and bending. Thick rim with supporting ribs allows easy no-jam stacking. Button-like attachments keep bails fixed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- PFERD Metal PSF Scratch Brush - .012 Brass Wire, Plastic Handle (764060)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY TOUGH GUY Black 8" Window Washer and Squeegee (1EUB9)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic (RCP261400RDCT)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- BUFFALO Universal Bucket Spill Kit, 6.5 Gal (92010)
- Rubbermaid Commercial Buckets & Mop Pails