Shop All Buckets & Mop Pails
Rubbermaid Commercial
Brute 10-quart Utility Bucket, 10.2" H, Red, Steel; High-density Polyethylene (HDPE)
Mfr # RCP296300RD
Zoro # G907202351
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 10 qt
- Color Red
- Bucket/Pail Height 10.2"
- Type Bucket
- Features Heavy Duty; Rust Resistant; Bend Resistant; Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP296300RD
- Zoro # G907202351
- UPC # 86876019353
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 10.2" |
Diameter | 10.5" |
Details
Bucket Capacity | 10 qt |
Color | Red |
Item | Brute 10-quart Utility Bucket |
Type | Bucket |
Features | Heavy Duty; Rust Resistant; Bend Resistant; Handle |
Material | Steel; High-density Polyethylene (HDPE) |
Description
Utility bucket features heavyduty, thick wall construction with moldedin gradations for accurate measuring Nickelchromeplated steel handle resists rusting and bending Thick rim with supporting ribs allows easy nojam stacking Buttonlike attachments keep bails fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, Unscented (30577)
- MAXIM Cleaners & Detergents, Bottle, Lemon (041000-12)
- QUICKIE 5 gal Mop Bucket, Blue, Plastic (20000ZQK)
- MOERMAN NXTR Rubber 14 Inch, 10PK (25868)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 1 1/4 gal Square Bucket Set, 8 1/2 in H, 9 1/2 in Dia, Green, Red, Yellow, Polypropylene (FG9T83010000)
- RUBBERMAID COMMERCIAL Executive 5-quart Heavy-duty Pail, 8.5" H, Black, Plastic; Polypropylene (RCP1857378CT)
- RUBBERMAID COMMERCIAL 31QT Tandem Bucket (1887304)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- MILLER Miller P20FBBURGUNDY 20 qt. Little Giant Plastic Flat Back Bucket; Burgundy (P20FBBURGUNDY)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers