Shop All Buckets & Mop Pails
Rubbermaid Commercial
Brute 10-quart Utility Bucket, 10.2" H, Gray, Plastic; Steel; High-density Polyethylene (HDPE)
Mfr # RCP296300GYCT
Zoro # G702448756
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 10 qt
- Color Gray
- Bucket/Pail Height 10.2"
- Material Plastic; Steel; High-density Polyethylene (HDPE)
- Diameter 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP296300GYCT
- Zoro # G702448756
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 10.2" |
Diameter | 10.5" |
Details
Bucket Capacity | 10 qt |
Color | Gray |
Item | Brute 10-quart Utility Bucket |
Material | Plastic; Steel; High-density Polyethylene (HDPE) |
Features | Heavy Duty; Rust Resistant; Bend Resistant |
Type | Bucket |
Description
Utility bucket features heavy-duty, thick wall construction with molded-in gradations for accurate measuring. Nickel/chrome-plated steel handle resists rusting and bending. Thick rim with supporting ribs allows easy no-jam stacking. Button-like attachments keep bails fixed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUST Hand Sanitizer Wipe Packs, PK1200 (UTHW856000)
- WINDEX Vinegar MultiSurface Spray, 23 fl oz (0.7 quart) Clean & Fresh, 8 PK (SJN312620CT)
- HIGH DENSITY MINI-ROLLS 38x60 16 Mic 60 gal. Natural Star Perf Roll, PK200 (MR38603MC)
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- RUBBERMAID COMMERCIAL 10 qt Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL 4-1/4 gal. Rectangular Split Bucket, 10-1/8" H, Gray, Plastic (FG261700GRAY)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Bucket (FG296300GRAY)
- RUBBERMAID COMMERCIAL 8 3/4 gal Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene (568888)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers