Shop All Sweepers
Rubbermaid Commercial
Brushless Mechanical Sweeper, 44" Handle, Black/Yellow
Mfr # FG421588BLA
Zoro # G5224430
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Rubber Blades
- Handle Material Plastic; Steel
- Overall Length 44"
- Color Black/Yellow
- Brush Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG421588BLA
- Zoro # G5224430
- UPC # 86876187397
- Country of Origin China
- Category Sweepers
Dimensions
Overall Length | 44" |
Brush Length | 7.5" |
Length | 7.5" |
Handle Diameter | 1 in |
Details
Bristle Material | Rubber Blades |
Handle Material | Plastic; Steel |
Color | Black/Yellow |
Item | Brooms |
Broom Application | Carpet Sweeper |
Application | Carpet Sweeper |
Material | Rubber Blades |
Description
Rubbermaid® Commercial Brushless Mechanical Sweeper, 44" Handle, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS UNIVERSAL GUN CLEANER 20OZ AEROSOL (SE77763)
- NOBLES Clip On Centering Device (370095)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1021333)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- RUBBERMAID COMMERCIAL Mechanical Sweeper, Brushless, 7-1/2" Path, Black (RCP421588BK)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- RUBBERMAID COMMERCIAL Dual Action Floor Sweeper, 7-1/2" (FG421388BLA)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- Rubbermaid Commercial Sweepers