Shop All Utility Carts
Rubbermaid Commercial
Brushed Aluminum/Structural Foam 3 Shelves, 300 lb
Mfr # FG409500BLA
Zoro # G4061380
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20.75"
- Material Brushed Aluminum/Structural Foam
- Load Capacity 300 lb
- Number of Shelves 3
- Height 37.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG409500BLA
- Zoro # G4061380
- UPC # 86876153750
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 20.75" |
Height | 37.8 in |
Depth | 40.63 in |
Details
Material | Brushed Aluminum/Structural Foam |
Load Capacity | 300 lb |
Number of Shelves | 3 |
Caster Type | Four 4 in TPR Swivel Casters |
Description
Rubbermaid® Commercial Xtra Equipment Cart, 300-lb Capacity, Three-Shelf, 20.75w x 40.63d x 37.8h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXER TOOLS 41-in. Rubber Bungee Cords HD Outdoor w/73-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66108)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1602DX12)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488PLAT)
- RUBBERMAID COMMERCIAL Aluminum 3-Shelf Mobile Utility Cart, 3 Shelves, 300 lb (RCP409100BK)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG9T6700BLA)
- RUBBERMAID COMMERCIAL Foam; Resin; Polypropylene 4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Push Handle, 2 Shelves (RCP452500BK)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- MARATHON INDUSTRIES Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing (431)
- Rubbermaid Commercial Utility & Storage Carts