Shop All Brushes
Rubbermaid Commercial
Brush, Scrub, Hndl, Iron, 6 in 1 Ea, 6" L Brush, Navy (or Navy Blue), Plastic
Mfr # 6482COB
Zoro # G9362584
original price:
$8.39
10% off
new price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Navy (or Navy Blue)
- Brush Length 6"
- Bristle Material Iron
- Handle Material Plastic
- Material Polypropylene; Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 6482COB
- Zoro # G9362584
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 6" |
Details
Bristle Color | Navy (or Navy Blue) |
Bristle Material | Iron |
Handle Material | Plastic |
Item | Brush,Scrub,Hndl,Iron,6 in 1 Ea |
Material | Polypropylene; Iron |
Application | Floor; Wall; Countertop |
Features | Abrasion Resistant; Stain Resistant |
Type | Brush |
Description
Brush,Scrub,Hndl,Iron,6 In. 1 Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2 (57203)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- POLAR PLASTICS Construction Film, 10x100, 2Mil, Clear (C102)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (CHA 5196)
- RUBBERMAID COMMERCIAL White, 15 in L Overall, 24 PK (FG631000WHT)
- RUBBERMAID COMMERCIAL Toilet Bowl Brush Holder (631100)
- RUBBERMAID COMMERCIAL 7.9 in W Brush, Grout 1 Ea, Black (9B5600BK)
- RUBBERMAID COMMERCIAL Rubbermaid® 14-1/2" Plastic Toilet Bowl Brush, White - RCP631000WE (FG631000WHT)
- RUBBERMAID COMMERCIAL Iron Handle Scrub Brush, 6" L Brush, Navy (or Navy Blue), Plastic, 12 PK (RCP6482COBCT)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31330)
- Rubbermaid Commercial Brushes