Shop All Brushes
Rubbermaid Commercial
Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic
Mfr # 631000WE
Zoro # G9361954
original price:
$5.55
10% off
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 1.13"
- Bristle Material Polypropylene
- Handle Material Plastic
- Features Odor Resistant; Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 631000WE
- Zoro # G9361954
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 1.13" |
Height | 3" |
Width | 3" |
Length | 15" |
Details
Bristle Color | White |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Item | Brush,Bowl,Toilet 1 Ea |
Features | Odor Resistant; Stain Resistant |
Type | Toilet Bowl Brush |
Material | Plastic; Polypropylene |
Description
Brush,Bowl,Toilet 1 Ea
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING B844 Shoe Handle Scratch Brush, Bronze Fill, 4X16, 1.125" Trim, 10.25" OAL (B844)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- WINDEX Liquid Glass Cleaner, Purple, Fresh, Trigger Spray Bottle, 8 PK (322381)
- DRILLBRUSH BBQ Accessories - Grill Brush - Grill Tools - Ultra Stiff Bristles (5in-S-K-H-DB)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall (FG631000WHT)
- RUBBERMAID COMMERCIAL 7.9 in W Brush, Grout 1 Ea, Black (9B5600BK)
- RUBBERMAID COMMERCIAL Toilet Brush, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- RUBBERMAID COMMERCIAL Iron Handle Scrub Brush, 6" L Brush, Navy (or Navy Blue), Plastic, 12 PK (RCP6482COBCT)
- LISLE Atlasta Soft Brush (LIS89510)
- Rubbermaid Commercial Brushes