Shop All Disposable Cups and Lids
Rubbermaid Commercial
Bouncer Measuring Cup, 16oz, Clear
Mfr # FG321500CLR
Zoro # G4601430
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Measuring
- Material Polycarbonate
- Type Measuring
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG321500CLR
- Zoro # G4601430
- UPC # 86876019667
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Measuring |
Material | Polycarbonate |
Type | Measuring |
Capacity | 16 oz |
Color | Clear |
Green Certification or Other Recognition | USDA Approved; Certified to NSF STD. #2 |
Description
Rubbermaid® Commercial Bouncer Measuring Cup, 16oz, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Purge Valve - 230V For - Part# 2405223 (2405223)
- STARBURST CANDY, FRUIT, CHEWY, ORIG, 50Z (MRS28086)
- MANITOWOC Lcd Housing Assembly (7926)
- BON CHEF Reflections, Teaspoon, Mirror Finish, 18/10, 6.24" , set of 12 (S1200)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 32oz, Clear (FG321600CLR)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 4qt, Clear (FG321800CLR)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- KARAT 2 oz Clear Poly Portion Cups, PK2500 (FP-P200-PP)
- GENUINE JOE Hot Cup 10 fl oz Assorted Paper, PK1000 (10317CT)
- Rubbermaid Commercial Disposable Cups and Lids