Shop All Trash Can Lids
Rubbermaid Commercial
Bottle and Can Recycling Top, Blue, Plastic
Mfr # FG279100DBLUE
Zoro # G4071969
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lid Shape Square
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG279100DBLUE
- Zoro # G4071969
- UPC # 86876156546
- Country of Origin China
- Category Trash Can Lids
Details
Lid Shape | Square |
Color | Blue |
Item | Bottle and Can Recycling Top |
Material | Plastic |
Description
Rubbermaid® Commercial Untouchable Bottle and Can Recycling Top, Square, 20.13w x 20.13d x 6.25h, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25108)
- ZEPHYR Wet Mop Head, Cotton, 10012L (10012L)
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 32 Fl Oz Spray (NO-32-12)
- TENNANT Ignition Key, PK2 (1017696)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Red, Resin, 0 Openings (FG261960RED)
- RUBBERMAID COMMERCIAL Slim Jim Lid Green Paper Slot, Green, Plastic (RCP2007886)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103323)
- Rubbermaid Commercial Trash Can Lids