Shop All Trash Can Lids
Rubbermaid Commercial
Bottle and Can Recycling Top, 20.38 in W/Dia, Blue, Plastic
Mfr # FG269288BLUE
Zoro # G4071442
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial 354100, 354000, 354007, 354060, 354075
- Color Blue
- Width/Diameter 20.38 in
- Material Plastic
- Height 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG269288BLUE
- Zoro # G4071442
- UPC # 86876188431
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20.38 in |
Height | 2.75" |
Depth | 11.38 in |
Details
For Use With | Rubbermaid® Commercial 354100, 354000, 354007, 354060, 354075 |
Color | Blue |
Item | Bottle and Can Recycling Top |
Material | Plastic |
Description
Rubbermaid® Commercial Lid for Slim Jim Bottle Recycling Container, 20.38w x 11.38d x 2.75h, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum (6PVU9)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- F MATIC Omniguard Refill, 24PK (FM02-30R)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 11", PK5 (09551)
- RUBBERMAID COMMERCIAL Lid for 16 cubic ft truck, Black, Plastic (FG461500BLA)
- RUBBERMAID COMMERCIAL Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic (RCP265788GY)
- RUBBERMAID COMMERCIAL Flat Lid For 40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG353900GRAY)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Black, Resin, 0 Openings (FG264560BLA)
- Rubbermaid Commercial Trash Can Lids