Shop All Mops
Rubbermaid Commercial
Blend Mop Head, Green, Blended
Mfr # 1924815
Zoro # G6208297
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Head Material Blend
- Length 19.5"
- Material MicroFiber
- Features Absorbent; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1924815
- Zoro # G6208297
- UPC # 086876225709
- Country of Origin United States
- Category Mops
Dimensions
Length | 19.5" |
Width | 11.2" |
Height | 1.4" |
Details
Mop Head Color | Green |
Mop Head Material | Blend |
Item | Blend Mop Head |
Material | MicroFiber |
Features | Absorbent; Durable |
For Use With | Rubbermaid Invader and Gripper Clamp-style mop frames |
Application | Mopping |
Type | Mop Head Refill |
Description
Mop,Blend,Mf,Maximzr,Med,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, White, 48 in L Handle (2KU14)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 19 1/2 in Dia, Open Top, LLDPE (FG395800BEIG)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (2038334)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- RUBBERMAID COMMERCIAL 8-1/4 in L Flat Mop Pad, 0.322 oz Dry Wt, Quick Change Connection, Blue/White, Microfiber (FGQ89100BL00)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ42600GR00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ44900GR00)
- GOLDEN STAR Dust Mop, Blue, Microfiber, WWD24B (WWD24B)
- Rubbermaid Commercial Mops