Shop All Utility Cart Accessories
Rubbermaid Commercial
Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK
Mfr # RCP335488BLACT
Zoro # G001847571
product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With 3424; 4091; 4094; 4500; 4520; 4546
- Height 12.5"
- Length 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP335488BLACT
- Zoro # G001847571
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Height | 12.5" |
Length | 12.1" |
Width | 17" |
Details
Material | Plastic |
Color | Black |
Item | Utility Cart 4-gallon Bin |
For Use With | 3424; 4091; 4094; 4500; 4520; 4546 |
Description
For smarter material handling, use this utility bin with Rubbermaid Commercial Utility Carts, including 3424, 4091, 4094, 4500, 4520, 4546 and more to maximize your efficiency. It blends well with dining environments, and the sleek contours and smooth, easy-to-clean surfaces complement stylish carts. Ergonomic top handles make lifting the bin easier and hang off utility carts. Molded-in bottom grip improves handling. Large capacity reduces the number of trips to disposal areas, and larger opening makes emptying full bins quick and simple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- WESCO HAND WINCH LIFT: 350LB, COUNTERBALANCE (273515)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- LAKESIDE Jumbo Gray Waste Box (206)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- Rubbermaid Commercial Utility & Storage Carts