Shop All Utility Cart Accessories
Rubbermaid Commercial
Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black
Mfr # RCP335488BLA
Zoro # G601847339
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-density Polyethylene (HDPE); Plastic
- Color Black
- Length 12.1"
- Height 10.5"
- For Use With 3424; 4091; 4094; 4500; 4520; 4546
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP335488BLA
- Zoro # G601847339
- UPC # 86876162851
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Length | 12.1" |
Height | 10.5" |
Width | 17" |
Details
Material | High-density Polyethylene (HDPE); Plastic |
Color | Black |
Item | Utility Cart 4-gallon Bin |
For Use With | 3424; 4091; 4094; 4500; 4520; 4546 |
Features | Sturdy; Durable; Handle; Easy to Clean |
Description
For smarter material handling, use this utility bin with Rubbermaid Commercial Utility Carts, including 3424, 4091, 4094, 4500, 4520, 4546 and more to maximize your efficiency. It blends well with dining environments, and the sleek contours and smooth, easy-to-clean surfaces complement stylish carts. Ergonomic top handles make lifting the bin easier and hang off utility carts. Molded-in bottom grip improves handling. Large capacity reduces the number of trips to disposal areas, and larger opening makes emptying full bins quick and simple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- CHECKERS Wheel Chock Bracket for AT2512 Series (AT2512HM)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-03)
- FLASH FURNITURE Bright Beginnings Commercial Deluxe Multipurpose Natural Birch Plywood Storage Shelf Puzzle Holder, Art Drying Rack, Paper Holder with Shelving (MK-ME088031-GG)
- Rubbermaid Commercial Utility & Storage Carts