Shop All Brushes
Rubbermaid Commercial
Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole
Mfr # FG633700BLUE
Zoro # G5225575
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Blue
- Bristle Material Polypropylene
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG633700BLUE
- Zoro # G5225575
- UPC # 86876141993
- Country of Origin China
- Category Brushes
Dimensions
Length | 10 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Blue |
Bristle Material | Polypropylene |
Description
Rubbermaid® Commercial Bi-Level Deck Scrub Brush, Polypropylene Fibers, 10 Plastic Block, Tapered Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Precision Angle Broom And 10 Dustpan, 4PK (206)
- BIG HORN Black/Silver, 144 PK (13025)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- RUBBERMAID COMMERCIAL Gray, 6 PK (FG9B2900YEL)
- RUBBERMAID COMMERCIAL Toilet Bowl Brush Holder (631100)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL 17" Handle Toilet Bowl Brush, 17" L Handle, Brown, Plastic, 12 PK (RCP632000BRNCT)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue, 6 PK (RCP633700BECT)
- BRUSH RESEARCH MANUFACTURING B46S Shoe Handle Scratch Brush, .006SS, 4X16, 1" Trim, 10" OAL (B46S)
- Rubbermaid Commercial Brushes