Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Bag, Cln, Replacment, 24Gl, 4PK
Mfr # RCP1966719CT
Zoro # G801858593
product price: $335.99
/pk 4, $84.00/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Overall Length 9.10"
- Overall Width 6.50"
- For Use With Rubbermaid Commercial 6173-88 Cleaning Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1966719CT
- Zoro # G801858593
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 9.10" |
Overall Width | 6.50" |
Size | 24 gal |
Overall Height | 17.20" |
Details
Color | Yellow |
Material | Vinyl |
For Use With | Rubbermaid Commercial 6173-88 Cleaning Cart |
Item | 6173 Cleaning Cart 24-Gallon Replacement Bags |
Description
High-capacity vinyl bag for janitorial cleaning cart helps maximize productivity and reduce labor costs. Yellow vinyl means easy color-coding and easy cleaning. Use the bag for general waste and pair it with bags of other colors to sort recycled items and more. Capacity is 24 gallons to improve productivity by reducing the number of trips to empty waste. Zippered front access makes waste removal easier. Replacement bag is compatible with Rubbermaid Commercial 6173-88 Cleaning Cart with Zippered Yellow Vinyl Bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Red, No Handle (FGQ41000RD00)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRSMF100H-BX)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, Black (1861430)
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Bag for Housekeeping Cart, 11" x 17" x 33", Black, 1/Each (RUB198)
- RUBBERMAID COMMERCIAL Replacement Lock and Keys for Cleaning Carts, Silver (FG9T73M20000)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 24 gal., Blk (1966720)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- Rubbermaid Commercial Carts, Caddies & Accessories