Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
AutoFoam Touch-Free Dispenser, 1,100 mL, White/Gray Pearl, PK10
Mfr # FG750140
Zoro # G001955917
product price: $984.99
/pk 10, $98.50/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 10.86"
- Width 5.18"
- Depth 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG750140
- Zoro # G001955917
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.86" |
Width | 5.18" |
Depth | 5.25" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White/Gray Pearl |
Mounting Type | Wall |
Dispenser Product Grouping | For Foam/Gel |
Weight | 25 lbs |
For Use With | Rubbermaid® Commercial 750112, 2018595, 2080802 |
Type | For Foam/Gel |
Standards | ADA Compliant |
Capacity | 1,100 mL |
Mounting | Wall |
Description
Touch-free system minimizes the potential for spreading germs and bacteria. Contemporary design complements any decor. Minimal power consumption ensures long battery life, saving you time and money. Ideal for office buildings, airports and other industry facilities. Operates on four C batteries (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 51in Ultra Hygiene Handle, Black (29609)
- EUREKA Upright Vacuum Cleaner Bags, Style Ls, PK5, 5 PK (63256-10)
- PACIFIC STEAMEX SQUEEGEE - FRONT .125in FLAT URE, FITS PACIFIC (870708)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, Blue, Polypropylene (ENV510)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 11 x 14 x 3.5, Chrome (1938171)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, Polished Chrome, PK4 (FG402241)
- RUBBERMAID COMMERCIAL Floor Stand, Black, 59-1/4" H (FG750824)
- RUBBERMAID COMMERCIAL Soap Dispenser, Silver (FG402073)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- TORK Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical (570020A)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers