Shop All Automatic Flush Valve
Rubbermaid Commercial
Auto Flush Side-Mount Urinal Flushing System, Polished Chrome
Mfr # FG401186A
Zoro # G5220151
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Standards ADA Compliant
- Features Automates The Flushing
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG401186A
- Zoro # G5220151
- UPC # 763905011860
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Details
Color | Polished Chrome |
Standards | ADA Compliant |
Features | Automates The Flushing |
Weight | 2 lbs |
Description
Rubbermaid® Commercial Auto Flush Side-Mount Urinal Flushing System, Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC1110PK)
- MOEN Aerator (116618ORB)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- BRASSCRAFT SWBOO-18N 3/4 X 3/4 FIP 18 IN PROCOAT SS (SWB00-18N)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- RUBBERMAID COMMERCIAL Chrome Auto Flush Toilet, Side Mount (FG401206A)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Flush Valve, Replacement (85406)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- Rubbermaid Commercial Automatic Flush Valve