Shop All Smoking Receptacles & Shelters
This Product is Discontinued
Rubbermaid Commercial
Ash Tray, 2-21/32 gal., Black (Discontinued)
Mfr # FG1000EBK
Zoro # G5919112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Mounting Style Free-Standing
- Capacity 2-21/32 gal.
- Height 20"
- Width 10"
- Base Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG1000EBK
- Zoro # G5919112
- UPC # 097591014905
- Country of Origin Multiple
- Category Smoking Receptacles & Shelters
Dimensions
Height | 20" |
Width | 10" |
Base Dia. | 10" |
Container Depth | 10 in |
Opening Size | 5-1/2" |
Details
Container Mounting Style | Free-Standing |
Capacity | 2-21/32 gal. |
Color | Black |
Specific Container Material | Steel |
Material | Steel |
Item | Ash Tray |
Includes | Non-Corrosive Base Rings |
Top Design | Ash Top |
Finish | Powder Coat |
Number of Openings | 1 |
Standards | ADA compliant |
Container Strength | Medium Duty |
Series | Metallic |
Shape | Round |
Container Product Grouping | Ashtray |
Material Grouping | Metal |
Description
Ashtray, Free-Standing, Black, 2 1/2 gal, Height 20 in, Width 10 in, Base Dia. 10 in, Container Depth 10 in, Metal, Steel, Powder Coat, Number of Openings 1, Opening Size 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.