Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
Ash Tray, 1-19/32 gal., Black
Mfr # FGR1012EBK
Zoro # G2576445
product price: $182.00
/ea
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Capacity 1 1/2 gal
- Height 12 1/2 in
- Width 10 in
- Base Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGR1012EBK
- Zoro # G2576445
- UPC # 097591027042
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 12 1/2 in |
Width | 10 in |
Base Dia. | 10 in |
Opening Size | 11/16 in |
Container Depth | 10 in |
Length | 3" |
Details
Container Mounting Style | Wall-Mounted |
Capacity | 1 1/2 gal |
Color | Black |
Specific Container Material | Galvanized Steel |
Container Strength | Heavy Duty |
Item | Cigarette Receptacle |
Top Design | Flat Top |
Includes | Keyed Cam Lock, (2) Recessed Stainless Steel Extinguishing Screens, Galvanized Steel Liner, Mounting Hardware, (2) Keys |
Number of Openings | 2 |
Series | Smokers' Station |
Shape | Rectangle |
Material | Galvanized steel |
Finish | Galvanized, Powder Coat |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
Cigarette Receptacle, Wall-Mounted, Black, 1 1/2 gal, Height 12 1/2 in, Width 10 in, Base Dia. 10 in, Container Depth 10 in, Metal, Galvanized Steel, Galvanized, Powder Coat, Number of Openings 2, Opening Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TCU Journey Backsack (215-64J)
- AP PRODUCTS AP Products 013-242 Exit Window Latch - Right Hand (013-242)
- BRIGGS & STRATTON Solenoid (7075671YP)
- VECTOR Bulb 36W Actinic Standard (45183815)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 7 gal., Black (FG9W3300BLA)
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal (FGR1639EHGR)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Tan (FG257088BEIG)
- RUBBERMAID COMMERCIAL Smoker Station, w/Steel Liner, 41 Gallon, 16"x39", Charcoal (RCPR1639EHGR)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG257088BLA)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 4-3/32 gal., Pewter (FG9W3300ATPWTR)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 6-11/16 gal., Black (FG9W3400BLA)
- Rubbermaid Commercial Smoking Receptacles & Shelters