Shop All Utility Carts
Rubbermaid Commercial
Aluminum 3-Shelf Mobile Utility Cart, 3 Shelves, 300 lb
Mfr # RCP409100BK
Zoro # G701859485
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.8"
- Overall Width 40.6"
- Material Aluminum
- Color Black
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP409100BK
- Zoro # G701859485
- UPC # 86876148947
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37.8" |
Overall Width | 40.6" |
Overall Depth | 20" |
Details
Material | Aluminum |
Color | Black |
Load Capacity | 300 lb |
Item | 3-Shelf Mobile Utility Cart |
Number of Shelves | 3 |
Frame Material | Aluminum |
Features | Scratch Resistant |
Description
Three-Shelf Utility Cart is ideal for moving equipment from office to conference room. Design features tough, structural web construction; aluminum frame with 4" nonmarking casters and a large 20" x 40" three-shelf work area. Textured surface resists scratching. Utility cart holds up to 300 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Performance Series Drum Dolly for 120 lb. Keg (DD16)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- CASTERHQ 4"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 300 LBS CAPACITY (STL4x125)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- RUBBERMAID COMMERCIAL XCart, ES, 4 Bushel (1881749)
- RUBBERMAID COMMERCIAL Plastic 4 Shelves, 300 lb (FG409600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- RUBBERMAID COMMERCIAL Foam; Resin; Polypropylene 4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Push Handle, 2 Shelves (RCP452500BK)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,600 lb (RSCE-246060-4-3.6K-95)
- Rubbermaid Commercial Utility Carts