Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal
Mfr # FGR1639EHGR
Zoro # G501860490
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.5 gal
- Height 38.75"
- Color Charcoal
- Shape Pole with Pail-Like Base
- Standards ADA Compliant; FM Approved; LEED Applicable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGR1639EHGR
- Zoro # G501860490
- UPC # 97591395660
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38.75" |
Outside Dia. | 16" |
Details
Capacity | 4.5 gal |
Color | Charcoal |
Shape | Pole with Pail-Like Base |
Standards | ADA Compliant; FM Approved; LEED Applicable |
Material | Galvanized Steel |
Weight | 21 lbs |
Finish | Powder Coat |
Opening Closure Type | Side |
Description
Features a galvanized steel liner with handle for easy disposal. The attractive weather-resistant, fire-safe steel construction and oxygen restricting fluted design extinguishes cigarettes. The commercial ashtray features a removable top that fastens to the base by two easily operated clasps for emptying and re-attachment. This Smokers' Station has two 1 1/4-inch diameter disposal openings for ease of access. The cigarette butt receptacle is constructed with a UV-stabilized hammertone, Uni-Koat powder coated finish that endures severe weather and prevents unsightly cigarette burn damage. A nickel plated brass chain secures the top to base to deter theft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Annealed Wire, 12.5 ga., 10 lb. Coil, Black (317624A)
- COOP POOP Organic Soil All Purpose Plant Food 4 lb (HGR243CP4)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- AFTERMARKET S59038 SEAL Fits Long Tractor (S.59038-SPX_5)
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Black (FGR1BK)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Sandstone (FG9W3000SSTON)
- RUBBERMAID COMMERCIAL Smoker Station, w/Steel Liner, 41 Gallon, 16"x39", Charcoal (RCPR1639EHGR)
- RUBBERMAID COMMERCIAL Smoker's Pole, Round, Steel, 0.9 gal, Black (FGR1BK)
- RUBBERMAID COMMERCIAL Infinity Ultra-High Capacity Smoking Receptacle, 6.7gal, 41.5"H, Black (FG9W3400BLA)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray (26800)
- Rubbermaid Commercial Smoking Receptacles & Shelters