Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Air Freshener Refill, Mandarin/Orang, PK12 (Discontinued)
Mfr # FG401504
Zoro # G7598039
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Aerosol Spray
- Product Series No Series
- For Use With 1793541, 1793542, FG401375, Mfr. No. 1793540
- Color Light Yellow
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG401504
- Zoro # G7598039
- UPC # 763905015042
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Height | 5 3/4 in |
Length | 2 1/2 in |
Refill Size | 5.3 oz. |
Width | 2 1/2 in |
Cleaner Container Size | 5.3 oz |
Container Size | 5.3 oz |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Mandarin Orange, Aerosol Spray, 5.3 oz, Product Series No Series, Refill Life 168 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 22PT75, 22PT87, 391W92, 52JR32, 52JR33, 52JR34, Compatible Mfg. Model Number 1793540, 1793541, 1793542, FG401375, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 9 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.