Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Air Freshener Refill, Linen Fresh, PK12 (Discontinued)
Mfr # FG4009831
Zoro # G7598011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Aerosol Spray
- Product Series TC(R) Air Neutralizers
- Cleaner Chemical Product Grouping Air Freshener Refills
- Cleaner Form Liquid
- Degreaser Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4009831
- Zoro # G7598011
- UPC # 763905009836
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Width | 2 1/2 in |
Height | 5 3/4 in |
Length | 2 1/2 in |
Refill Size | 5.3 oz. |
Cleaner Container Size | 5.3 oz |
Container Size | 5.3 oz |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 5.3 oz, Product Series TC(R) Air Neutralizers, Refill Life 168 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 22PT75, 22PT87, 391W92, 52JR32, 52JR33, 52JR34, Compatible Mfg. Model Number 1793540, 1793541, 1793542, FG401375, Flash Point 25 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 9 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.