Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Air Freshener Refill, Lavender Mint, PK6 (Discontinued)
Mfr # 1957526
Zoro # G5575809
This Product is Discontinued
Key Features
- Fragrance Lavender Mint
- Product Series TCELL(TM) 2.0
- Features Battery Free Air Freshener
- Standards Rubbermaid(R) Tcell 2.0
- Cleaner Chemical Product Grouping Air Freshener Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1957526
- Zoro # G5575809
- UPC # 086876227789
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Length | 3-13/16" |
Cleaner Container Size | 24mL |
Refill Size | 15.2 oz. |
Width | 1-7/8" |
Height | 3-5/8" |
Details
Item | Oil Based Air Freshener Refill |
Fragrance | Lavender Mint |
Product Series | TCELL(TM) 2.0 |
Features | Battery Free Air Freshener |
Standards | Rubbermaid(R) Tcell 2.0 |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Refill Life | 45 days |
Color | Colorless |
Cleaner Container Type | Cartridge |
Item - Air Freshener Refills | Air Freshener Refill |
Coverage | 6000 cu. ft. |
Cleaner Form | Liquid |
For Use With | Mfr. No. 1957531, 1957532, 1957533, 1972664, 1972662, 1972663 |
Compatible Mfg. Model Number | 1957531, 1957532, 1957533, 1972662, 1972663, 1972664 |
Flash Point | 147 Degrees F |
Air Freshener Form | Liquid |
Net Weight | 3.3 lb |
Primary Chemical | None |
Recommended Dilution | Ready to Use |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Lavender Mint, Cartridge, Product Series TCELL(TM) 2.0, Refill Life 45 day, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 328P39, 328P41, 48RF47, 48RF48, 48RF50, Compatible Mfg. Model Number 1957531, 1957532, 1957533, 1972662, 1972663, 1972664, Flash Point 147 Degrees F, Length 3 7/8 in, Width 1 7/8 in, Height 3 5/8 in, Net Weight 3.3 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.