Shop All Air Freshener Refills
Rubbermaid Commercial
Air Freshener Refill, f/T-Cell Dispenser Citrus, PK 6
Mfr # RCP402113CT
Zoro # G002502097
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid TCell Dispenser
- Features Odor Neutralizer; VOC-free; Recyclable
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP402113CT
- Zoro # G002502097
- Country of Origin Malaysia
- Category Air Freshener Refills
Details
Item | TCell Dispenser Fragrance Refill |
Fragrance | Citrus |
For Use With | Rubbermaid TCell Dispenser |
Features | Odor Neutralizer; VOC-free; Recyclable |
Color | Translucent |
Description
T-Cell air freshener refill is part of an odor-control system that dispenses a consistent level of fragrance and Microtrans odor neutralizer. Through a Rubbermaid T-Cell dispenser, the fresh fragrance and odor neutralizer are distributed throughout the room. The invigorating, lively and zesty orange peel fragrance features notes of grapefruit, green lemon, hints of cut stems, and light floral rose. Refill lasts approximately 60 days on the standard setting for a washroom with three to four stalls/fixtures. It can last for approximately 90 days in a small washroom with one to two stalls/fixtures. Refill contains no propellants or added VOCs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Counter/Radiator Brush, 8 in, Black, Black, Plastic (3622503)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel (29394)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- WEIMAN PRODUCTS 30CT Leather Wipes (91)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK12 (FG4012551)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, PK12 (FG402408)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK4 (FG4012461)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Citrus, 1.62 oz, PK6 (FG402113)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- Rubbermaid Commercial Air Freshener Refills