Rubbermaid Commercial

Air Freshener Refill, Cntry Deligth, PK12 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Air Freshener Refills

Key Features

  • Fragrance Country Delight
  • Refill Type Bottle
  • Product Series TC(R) Air Neutralizers
  • Refill Size 7.9 oz.
  • Height 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Refill Size 7.9 oz.
Height 6 in
Width 2 in
Cleaner Container Size 7.9 oz
Length 4 in
Container Size 8 oz

Description

Aerosol Air Freshener Refill, Liquid, Fragrance Country Delight, Bottle, 8 oz, Product Series TC(R) Air Neutralizers, Refill Life 90 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 43XC35, 52JR25, 52JR34, Compatible Mfg. Model Number 1793508, 1793509, 1793510, FG400695, Flash Point 25 Degrees F, Length 4 in, Width 2 in, Height 6 in, Net Weight 8.5 lb, Package Quantity 12

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.