Shop All Air Freshener Dispensers
This Product is Discontinued
Rubbermaid Commercial
Air Freshener Dispenser, T-Cell, PK12 (Discontinued)
Mfr # FG402430
Zoro # G5524854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402430
- Zoro # G5524854
- UPC # 763905024303
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Length | 2 7/8 in |
Width | 2 7/8 in |
Height | 5 7/8 in |
Depth | 2 7/8 in |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TCELL(TM), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Fan, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 day, Includes Batteries No, Height 5 7/8 in, Width 2 7/8 in, Includes Key, Depth 2 7/8 in, Oil, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.