Shop All Recycling Bins
Rubbermaid Commercial
92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic
Mfr # 2007919
Zoro # G4072194
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein/Satin Alum
- Total Capacity 92 gal
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2007919
- Zoro # G4072194
- UPC # 86876239652
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein/Satin Alum |
Item | Recycling Bin |
Total Capacity | 92 gal |
Material | Plastic |
Description
Rubbermaid® Commercial Slim Jim Recycling Station Kit, 92 gal, 4-Stream Landfill/Paper/Plastic/Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case, 2 Ply Facial Tissue, 6 Boxes, 100 Sheets per Box (13216)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Open Top, Satin Black/Satin Black, 1 Openings (FG571473BLUE)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- SAFCO Mixx Recycling Center, Topper Lid (9449GN)
- Rubbermaid Commercial Recycling Bins