Shop All Recycling Bins
Rubbermaid Commercial
92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings
Mfr # 1792373
Zoro # G3633147
product price: $559.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Standards 256R-06
- Container Shape Rectangular
- Height 35-1/2 in
- Color Gloss Brass/Satin Alum
- Features Multiple Waste Openings Increases Recycling Compliance; Can Be Used With Glutton Trash Bin Lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1792373
- Zoro # G3633147
- UPC # 086876212136
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 35-1/2 in |
Depth | 53 in |
Width/Diameter | 24" |
Details
Standards | 256R-06 |
Container Shape | Rectangular |
Color | Gloss Brass/Satin Alum |
Features | Multiple Waste Openings Increases Recycling Compliance; Can Be Used With Glutton Trash Bin Lids |
Number of Openings | 4 |
Item | Recycling Bin |
Total Capacity | 92 gal |
Series | Glutton(R) |
Includes | (2) Gullton 56 Gal. Containers, (4) Slim Jim 23 Gal. Containers, Hinged Lid Frame, Label Pack (Symbol And Word Labels In English/French/Spanish) |
Material | Polyethylene |
Top Type | Open Top |
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity (4) 23 gal, Top Type Flat with Top Opening, Number of Containers 4, Number of Openings 4, Container Markings Recycle Symbol, Total Capacity 92 gal, Color Green, Container Shape Rectangular, Height 35 1/2 in, Width/Diameter 24 in, Depth 53 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Stationary, Container Mounting Style Free-Standing, Series Glutton(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- RECIPRO TOOLS Recip Wire Brush Strait (RCT-ST10-B)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic (1TYN8)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Nickel/Satin Brass (FG264307BLUE)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Compost Collection Station, 33 gal, Resin, Gray (2171555)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- Rubbermaid Commercial Recycling Bins