Shop All Recycling Bins
Rubbermaid Commercial
92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings
Mfr # 256R73
Zoro # G4431187
product price: $1,310.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,310.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 92 gal.
- Width 24"
- Series Glutton(R)
- Total Capacity 92 gal
- Number of Openings 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 256R73
- Zoro # G4431187
- UPC # 086876194159
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 24" |
Height | 35-1/2 in |
Details
Trash Container Capacity | 92 gal. |
Series | Glutton(R) |
Total Capacity | 92 gal |
Item | Recycling Bin |
Number of Openings | 4 |
Container Shape | Rectangular |
Top Design | Open Top |
Color | Bronze Vein/Satin Alum |
Material | Plastic |
Shape | Rectangular |
Top Type | Open Top |
Description
Recycling Station,4 Stream,92 gal.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R3 REDISTRIBUTION 32 Oz Fresh Clean Scent Clean Shower Daily Shower Clean (R3310490)
- REMCO Vikan 0.9in Tube Brush- Medium, White (53765)
- EUREKA / SANITAIRE UPRIGHT - BRUSH ROLL - 12 in. VG2 STYLE ROUND, INCLUDES TWO END CAPS - GVPS030 (53270)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, 1 L, Fragrance Free, PK3 (IFC1TF)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- Rubbermaid Commercial Recycling Bins