Shop All Recycling Bins
Rubbermaid Commercial
92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings
Mfr # 1792372
Zoro # G3736801
product price: $786.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Not eligible for select promotions
$786.99
Free 30-Day Returns
Key Features
- Trash Container Capacity (4) 23 gal
- Width 24"
- Features Multiple Waste Openings Increases Recycling Compliance; Can Be Used With Glutton Trash Bin Lids
- Primary Container Color Blue
- Series Glutton(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1792372
- Zoro # G3736801
- UPC # 086876212129
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 24" |
Height | 35-1/2 in |
Depth | 53 in |
Width/Diameter | 24" |
Length | 53" |
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity (4) 23 gal, Top Type Flat with Top Opening, Number of Containers 4, Number of Openings 4, Container Markings Recycle Symbol, Total Capacity 92 gal, Color Blue, Container Shape Rectangular, Height 35 1/2 in, Width/Diameter 24 in, Depth 53 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Stationary, Container Mounting Style Free-Standing, Series Glutton(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER WIRE BRUSH 3 X 19 LONG HANDLE W/SCRAPER (305SC)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Can, 23 Gallon, Blue (1956185)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Green, 1 Openings (2171555)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- Rubbermaid Commercial Recycling Bins