Shop All Trash Cans
Rubbermaid Commercial
850 lbs Rectangular Trash Can, Black, Open Top, Structural Foam
Mfr # FG9T1400BLA
Zoro # G4073649
product price: $934.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$934.00
Free 30-Day Returns
Key Features
- Trash Container Capacity 850 lbs
- Container Shape Rectangular
- Color Black
- Material Structural Foam
- Height 33.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T1400BLA
- Zoro # G4073649
- UPC # 86876184174
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33.88" |
Width | 26.88" |
Depth | 57.38 in |
Details
Trash Container Capacity | 850 lbs |
Container Shape | Rectangular |
Color | Black |
Material | Structural Foam |
Item | Trash Can |
Opening Closure Type | Open Top |
Features | Standard Duty |
Description
Rubbermaid® Commercial Structural Foam Tilt Truck, Rectangular, 850 lb Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- RUBBERMAID COMMERCIAL 24 gal Square Trash Can, Textured Black, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLTBK)
- PERFORMANCE TOOL Pro 13.1 in. W X 6.9 in. H Tool Caddy Plastic Black (W88995)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614300BEIG)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Black, 8 1/4 in Dia, Open Top, Thermoset Polyester (FG254100BLA)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1300BLA)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Open Top, Plastic (FG917388BEIG)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Black, 22 in Dia, Open Top, Polyethylene (1867531)
- Rubbermaid Commercial Trash Cans