Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
800 mL Personal Soaps Refill
Mfr # 2018582
Zoro # G4597115
product price: $59.19
/pk 4, $14.80/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Floral
- Size 800 mL
- Application Hand
- Packaging Type Refill
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018582
- Zoro # G4597115
- UPC # 10086876238966
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 mL |
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Refill |
Soap/Lotion Type | Liquid |
For Use With | Rubbermaid® Commercial 1938171; Rubbermaid® Commercial 1938172; Rubbermaid® Commercial FG401310; Rubbermaid® Commercial FG401544; Rubbermaid® Commercial FG402241; Rubbermaid® Commercial FG500394; Rubbermaid® Commercial FG500582; Rubbermaid® Commercial FG4870465 |
Cleaner Container Type | Refill |
Color | Clear |
For Use On | Bacteria; Dirt; Germs; Grime |
Weight | 8.5 lbs |
Description
Rubbermaid® Commercial One Shot Antibacterial Enriched Lotion Soap Refill, Floral, 800 mL, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 3-4 Gallon Wet/Dry Shop Vacuums (WS11045F)
- BRONCO 20 Gal Trash Can Lid, Yellow (84102104)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge (FG4013111)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (FG750112)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG402364)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 6 PK (FG450019)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- Rubbermaid Commercial Hand Soap Dispenser Refills