Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
8 gal. Trash Can, Stainless Steel (Discontinued)
Mfr # 1900696
Zoro # G6543446
This Product is Discontinued
Key Features
- Trash Container Capacity 8 gal.
- Material Stainless Steel
- Height 5-1/2"
- Series Slim Jim Step-On
- Container Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1900696
- Zoro # G6543446
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 5-1/2" |
Details
Trash Container Capacity | 8 gal. |
Material | Stainless Steel |
Series | Slim Jim Step-On |
Item | Trash Can |
Container Basic Material | Metal |
Specific Container Material | Stainless Steel |
Description
Front Step Containers,SS,8 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.