Shop All Trash Cans
Rubbermaid Commercial
8 gal Rectangular Step Can, Red, 16 1/2 in Dia, Step-On, Plastic
Mfr # 1883564
Zoro # G9970721
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Container Shape Rectangular
- Material Plastic
- Height 21 in
- Width 10 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883564
- Zoro # G9970721
- UPC # 086876224085
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 21 in |
Width | 10 21/32 in |
Container Depth | 10 21/32 in |
Length | 16-47/64 in |
Trash Can Dia./Width | 10-3/4" |
Width/Diameter | 16 1/2 in |
Depth | 10-21/32 in |
Description
Step Can, Rectangular, Flat, 8 gal, Red, Height 21 in, Width/Diameter 16 1/2 in, Depth 10 1/2 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Brush Round 1 1/4 (9061500)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX4)
- 3M 7"Gray, Plastic Trigger Sprayer (37718)
- RENUZIT SNUGGLE Linen Escape Scent Oil Warmer Kit 0.67 oz Liquid (64830)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic (1883456)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, White, 16 1/2 in Dia, Step-On, Plastic (1883555)
- RUBBERMAID COMMERCIAL 7 gal 28 Quart Fire Resistant Wastebasket, Black, Thermoset Polyester (RCP254300BK)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, Plastic (1956181)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Blue, 24 in Dia, Lift Up, HDPE (FG9W2700BLUE)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Yellow, 19 3/8 in Dia, Open Top, Polyethylene (FG262000YEL)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (733961)
- Rubbermaid Commercial Trash Cans