Shop All Trash Cans
Rubbermaid Commercial
8 gal Rectangular Step Can, Black, 16 3/4 in Dia, Step-On, Stainless Steel
Mfr # 1901985
Zoro # G2100756
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Container Shape Rectangular
- Color Black
- Material Stainless Steel
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1901985
- Zoro # G2100756
- UPC # 086876224627
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 14 13/16 in |
Container Depth | 12 53/64 in |
Length | 18-13/64 in |
Trash Can Dia./Width | 14-3/4" |
Width/Diameter | 16 3/4 in |
Depth | 12-53/64 in |
Description
Step Can, Rectangular, Flat, 8 gal, Black, Height 25 in, Width/Diameter 16 3/4 in, Depth 12 3/4 in, Metal, Stainless Steel, Brushed, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Vac Filter Hepa Style 7 (32076)
- COMET 24 Oz. Soft Cleanser (27779608731)
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- ZORO SELECT Recycled Cotton Cloth Rag 50 lb. 18" x 18", Assorted (G350050PC)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Green, 24 in Dia, Plastic (1779741)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- RUBBERMAID COMMERCIAL 16 gal Square Trash Can, Silver Metallic, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLSM)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397000BLA)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Black, 22 in Dia, Open Top, Polyethylene (1867531)
- SAFCO 9 gal Round Round Mesh Wastebaskets, Black, Steel (SAF9718BL)
- Rubbermaid Commercial Trash Cans