Shop All Trash Cans
Rubbermaid Commercial
8 gal Rectangular Prism Trash Can, Red, Top Door, Polyethylene
Mfr # 1883564
Zoro # G4071941
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Container Shape Rectangular Prism
- Material Polyethylene
- Height 21.13 in
- Width 16.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883564
- Zoro # G4071941
- UPC # 86876224085
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 21.13 in |
Width | 16.75" |
Depth | 10.75 in |
Details
Trash Container Capacity | 8 gal |
Container Shape | Rectangular Prism |
Color | Red |
Material | Polyethylene |
Item | Trash Can |
Top Type | Foot-Lever Clamshell |
Opening Closure Type | Top Door |
Standards | FM Approved |
Features | Front Step Style—Foot pedal located on the wide side of the container. |
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 8 gal, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOD STONE 51 in Natural Fiber Brush (WS-TL-NFB-M)
- CARLISLE SANITARY MAINTENANCE 34 in. to 59 in. Metal Telescopic Handle for 363404 (36545000)
- SORB-ALL Cmpnd Sweep Green Sanding 50Lb (3402)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400CT)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395800GRAY)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Black (FG295600BLA)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 15 1/4 in Dia, Open Top, LLDPE (FG295700BEIG)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, Plastic (FG614300RED)
- RUBBERMAID COMMERCIAL 15-7/8 gal Confidential Document Container, 60L, Gray, Gray (FG9W2500LGRAY)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Green (FG265500DGRN)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- Rubbermaid Commercial Trash Cans