Shop All Buckets & Mop Pails
Rubbermaid Commercial
8 3/4 gal Yellow, Plastic
Mfr # 2064914
Zoro # G5170214
original price:
$121.00
12% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Capacity 8 3/4 gal
- Caster Type 3" Plastic Swivel Caster
- Depth 21.262"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2064914
- Zoro # G5170214
- UPC # 86876252354
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Depth | 21.262" |
Width | 16.05" |
Height | 17.292" |
Details
Color | Yellow |
Material | Plastic |
Capacity | 8 3/4 gal |
Caster Type | 3" Plastic Swivel Caster |
Weight | 9.65 lbs |
Description
Rubbermaid® Commercial WaveBrake 2.0 Bucket, 8.75 gal, Plastic, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Rectangular Prism Trash Can, White, Top Door, Metal (ND-1W)
- MARSHALLTOWN Broom Concrete 36 Inch Wood (847)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- ETTORE Master Brass Squeegee Channel 14 Inch (1135)
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL 19 qt Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. NAVY (1162-NV)
- Rubbermaid Commercial Buckets & Mop Pails