Shop All Trash Cans
Rubbermaid Commercial
7 gal Rectangular Trash Can, Black, Plastic
Mfr # 295600BK
Zoro # G6894918
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Container Shape Rectangular
- Color Black
- Material Plastic
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 295600BK
- Zoro # G6894918
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 14.1" |
Depth | 10.3 in |
Details
Trash Container Capacity | 7 gal |
Container Shape | Rectangular |
Color | Black |
Material | Plastic |
Item | Trash Can |
Description
Waste Basket,Plastic,7 gal.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- SCOTT Paper Towels 1 ply 12 pk (02068)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Mulberry, 7 oz Aerosol Spray, PK12 (5169)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- RUBBERMAID COMMERCIAL 159 gal Rectangular Trash Can, Gray, Open Top, Plastic (1971258)
- RUBBERMAID COMMERCIAL 65 Gallon Rubbermaid Large Mobile Waste Receptacle - Gray With Lid (FG9W2100GRAY)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295500BEIG)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Containers, White, Plastic (RCP261000WHCT)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome, Rigid Plastic (FGSO820PLBK)
- RUBBERMAID COMMERCIAL 18 gal Slim Jim 18G End Step Container, Beige, Resin; Poly; Plastic (RCP1883551)
- ALPINE INDUSTRIES 40 Gal. Stone Steel All-Weather Panel Outdoor Trash Can, Ash Tray Lid (472-40-STO)
- Rubbermaid Commercial Trash Cans