Shop All Trash Cans
Rubbermaid Commercial
7 gal Rectangular Trash Can, Black, Open Top, Fiberglass
Mfr # FG254300BLA
Zoro # G4071101
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Container Shape Rectangular
- Material Fiberglass
- Height 15.25"
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG254300BLA
- Zoro # G4071101
- UPC # 86876117233
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15.25" |
Width | 14.5" |
Depth | 10.5 in |
Details
Trash Container Capacity | 7 gal |
Container Shape | Rectangular |
Color | Black |
Material | Fiberglass |
Item | Trash Can |
Opening Closure Type | Open Top |
Standards | California State Fire Marshal Approved for Fire Safety (CSFM); UL Classified; UL Listed |
Description
Rubbermaid® Commercial Fire-Resistant Wastebasket, Rectangular, Fiberglass, 7 gal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 1 L Personal Soaps 3 PK (32106CT)
- LUNDMARK Cleanr&Polish Marble10Oz (3215F10)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (01005)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Fiberglass (FG254300BEIG)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Gray Matte, Locking Door with Side Slot (FG9W1500LGRAY)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- RUBBERMAID COMMERCIAL Triangular Trash Can, Steel (FG9T89010000)
- RUBBERMAID COMMERCIAL 45 gal Rectangular Prism Fire-Safe Container, Black, Side Door, Structural Foam (FG917188BLA)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295500BLA)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- Rubbermaid Commercial Trash Cans