Shop All Trash Cans
Rubbermaid Commercial
7 gal 28 Quart Fire Resistant Wastebasket, Black, Thermoset Polyester
Mfr # RCP254300BK
Zoro # G301858826
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Color Black
- Material Thermoset Polyester
- Height 15.5"
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP254300BK
- Zoro # G301858826
- UPC # 86876117233
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15.5" |
Width | 14.5" |
Depth | 10.5" |
Details
Trash Container Capacity | 7 gal |
Color | Black |
Material | Thermoset Polyester |
Item | 28 Quart Fire Resistant Wastebasket |
Features | Heat Resistant; Impact Resistant; Rust Resistant; Fire Resistant |
Description
Fire-resistant wastebasket can contain burning paper without the wastebasket melting or contributing fuel to the container's contents. Textured finish helps minimize appearance of surface scratches. Thermoset polyester resists heat and impacts. It won't rust. Capacity is 28 quarts. This wastebasket offers a contemporary shape and UL rating and is ideal for industrial or hospital use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, 10 PK (BGPKBP10.10QT)
- AWESOME Awesome AWE1GALALL 1 Gallon All Purpose Cleaner (AWE1GALALL)
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- CARLISLE FOODSERVICE Light Industrial Broom Head, 4", Blk, PK12 (3685403)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Mobile Step-On Container, Beige, Resin; Stainless Steel (RCP614600BG)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray (RCP9W15LGY)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883615)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2620 Trash Container 20 Gallon - Yellow (FG262000YEL)
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® 1883570 Plastic Step On Container, Front Step 24 Gallon - Red (1883570)
- SAFCO 30 gal Round Cylinder Waste Receptacles, Silver, Open Top, Steel (9920SL)
- Rubbermaid Commercial Trash Cans